Motion
08649220
1/8 Inch Blade Width x 7/8 Inch Blade Height, Cutoff Blade Holder;7 Inch Long x 5/8 Inch Wide x 1-3/8 Inch High, Steel
MI ITEM #11732277
MFR #08649220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Blade Width x 7/8 Inch Blade Height, Cutoff Blade Holder;7 Inch Long x 5/8 Inch Wide x 1-3/8 Inch High, Steel
MI ITEM #11732277
MFR #08649220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08649220 08649220 NO22 1/8 BL STR W/BL C
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Approximate Lathe Swing
    14-16 in
  • Blade Height
    7/8 in
  • Blade Width
    1/8 in
  • Cutting Direction
    Neutral
  • Holder Height
    1-3/8 in
  • Holder Length
    7 in
  • Holder Width
    5/8 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text