Motion
08653503
Neutral Cut, Diagonal, Diamond & Straight, 5/16" Wide 3/4" High x 5" Long Rectangle Shank, Revolving-Head Bump Knurlers: 6 Knurls Required (Included), 5/8" Diam x 5/16" Wide Face, 7/32" Hole Diam, Series KT
MI ITEM #11732284
MFR #08653503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neutral Cut, Diagonal, Diamond & Straight, 5/16" Wide 3/4" High x 5" Long Rectangle Shank, Revolving-Head Bump Knurlers: 6 Knurls Required (Included), 5/8" Diam x 5/16" Wide Face, 7/32" Hole Diam, Series KT
MI ITEM #11732284
MFR #08653503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Knurl Diameter
    5/8 in
  • Knurl Face Width
    5/16 in
  • Knurl Hole Diameter
    7/32 in
  • Shank Height
    3/4 in
  • Shank Length
    5 in
  • Shank Width
    5/16 in

Details

  • Includes Knurl Wheels
    Yes
  • Knurl Patterns Included
    Left-Hand Diagonal; Right-Hand Diagonal; Straight
  • Knurl Series
    KT
  • Knurler Type
    Revolving-Head
  • Modular
    No
  • Number of Knurls
    6
  • Pattern
    Diagonal; Diamond; Straight
  • Shank Shape
    Rectangle

Overview

Mfr description
08653503 08653503 5/16X3/4X5" LONG 3 HEA
  • Revolving-head bump knurlers are designed with three pairs of rotating heads
  • They are self-centering and hold three knurl wheels in coarse, medium and fine grades
  • They are best used in smaller productions not continuously large runs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought