Motion
08653701
Neutral Cut, Diagonal, Diamond & Straight, 5/8" Wide 1-3/8" High x 7-1/2" Long Rectangle Shank, Revolving-Head Bump Knurlers: 6 Knurls Required (Included), 3/4" Diam x 3/8" Wide Face, 1/4" Hole Diam, Series KT
MI ITEM #11732287
MFR #08653701
List Price$111.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neutral Cut, Diagonal, Diamond & Straight, 5/8" Wide 1-3/8" High x 7-1/2" Long Rectangle Shank, Revolving-Head Bump Knurlers: 6 Knurls Required (Included), 3/4" Diam x 3/8" Wide Face, 1/4" Hole Diam, Series KT
MI ITEM #11732287
MFR #08653701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$111.60/each for your price

Overview

Mfr description
08653701 08653701 5/8X 1 3/8X 7 1/2 LONG
  • Revolving-head bump knurlers are designed with three pairs of rotating heads
  • They are self-centering and hold three knurl wheels in coarse, medium and fine grades
  • They are best used in smaller productions not continuously large runs

Specifications

  • Includes Knurl Wheels
    Yes
  • Knurl Diameter
    3/4 in
  • Knurler Type
    Revolving-Head
  • Knurl Face Width
    3/8 in
  • Knurl Hole Diameter
    1/4 in
  • Knurl Patterns Included
    Left-Hand Diagonal; Right-Hand Diagonal; Straight
  • Knurl Series
    KT
  • Modular
    No
  • Number of Knurls
    6
  • Pattern
    Diagonal; Diamond; Straight
  • Shank Height
    1-3/8 in
  • Shank Length
    7-1/2 in
  • Shank Shape
    Rectangle
  • Shank Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text