Motion
08654022
Neutral Cut, Diagonal, 5/16" Wide 3/4" High x 5" Long Rectangle Shank, Pivot-Head Bump Knurlers: 2 Knurls Required (Included), 5/8" Diam x 5/16" Wide Face, 7/32" Hole Diam, Series KT
Mi Item #11732288
MFR #08654022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neutral Cut, Diagonal, 5/16" Wide 3/4" High x 5" Long Rectangle Shank, Pivot-Head Bump Knurlers: 2 Knurls Required (Included), 5/8" Diam x 5/16" Wide Face, 7/32" Hole Diam, Series KT
Mi Item #11732288
MFR #08654022

Mfr description
08654022 08654022 5/16X3/4X5 KNURLING TO
  • Pivot-head bump knurlers, also known as self-centering knurlers, are designed with a pivoting heads that aligns with the part to be rolled
  • The knurls are mounted between the thrust washers of the holder to ensure a smooth and even rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Knurl Diameter
    5/8 in
  • Knurl Face Width
    5/16 in
  • Knurl Hole Diameter
    7/32 in
  • Shank Height
    3/4 in
  • Shank Length
    5 in
  • Shank Width
    5/16 in

Details

  • Includes Knurl Wheels
    Yes
  • Knurl Patterns Included
    Left-Hand Diagonal; Right-Hand Diagonal
  • Knurl Series
    KT
  • Knurler Type
    Pivot-Head
  • Modular
    No
  • Number of Knurls
    2
  • Pattern
    Diagonal
  • Shank Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)