Motion
08654048
Neutral Cut, Diagonal, 1/2" Wide 1-1/8" High x 6-1/2" Long Rectangle Shank, Pivot-Head Bump Knurlers: 2 Knurls Required (Included), 3/4" Diam x 3/8" Wide Face, 1/4" Hole Diam, Series KT
MI ITEM #11732290
MFR #08654048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neutral Cut, Diagonal, 1/2" Wide 1-1/8" High x 6-1/2" Long Rectangle Shank, Pivot-Head Bump Knurlers: 2 Knurls Required (Included), 3/4" Diam x 3/8" Wide Face, 1/4" Hole Diam, Series KT
MI ITEM #11732290
MFR #08654048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08654048 08654048 1/2X1 1/8X6 1/2 KNURLI
  • Pivot-head bump knurlers, also known as self-centering knurlers, are designed with a pivoting heads that aligns with the part to be rolled
  • The knurls are mounted between the thrust washers of the holder to ensure a smooth and even rotation

Specifications

  • Includes Knurl Wheels
    Yes
  • Knurl Diameter
    3/4 in
  • Knurler Type
    Pivot-Head
  • Knurl Face Width
    3/8 in
  • Knurl Hole Diameter
    1/4 in
  • Knurl Patterns Included
    Left-Hand Diagonal; Right-Hand Diagonal
  • Knurl Series
    KT
  • Modular
    No
  • Number of Knurls
    2
  • Pattern
    Diagonal
  • Shank Height
    1-1/8 in
  • Shank Length
    6-1/2 in
  • Shank Shape
    Rectangle
  • Shank Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text