1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08680027
15" OAL Aligning Pry Bar 5/8" Wide
MI ITEM #
11732307
MFR #
08680027
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Value Collection 08680027
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08680027
15" OAL Aligning Pry Bar 5/8" Wide
MI ITEM #
11732307
MFR #
08680027
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08680027 08680027 5/8" HEX X 15" LENGTH
Specifications
Overall Length Range
12 in - 24.9 in
Overall Length
15 in
Tool Type
Aligning Pry Bar
PSC Code
5110
Tip Width
5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data