1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08680043
36" OAL Aligning Pry Bar 1" Wide
Mi Item #
11732309
MFR #
08680043
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Value Collection 08680043
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08680043
36" OAL Aligning Pry Bar 1" Wide
Mi Item #
11732309
MFR #
08680043
Mfr description
08680043 08680043 1" HEX X 36" LENGTH LI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
36 in
Overall Length Range
36 in - 47.9 in
Tip Width
1 in
Details
PSC Code
5110
Tool Type
Aligning Pry Bar
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items