Motion
08680191
Neutral Cut, Straight, 1/2" Wide 1/2" High x 4" Long Square Shank, Pivot-Head Bump Knurlers: 1 Knurl Required (Included), 3/4" Diam x 1/4" Wide Face, 1/4" Hole Diam, Series KT
Mi Item #11732310
MFR #08680191
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neutral Cut, Straight, 1/2" Wide 1/2" High x 4" Long Square Shank, Pivot-Head Bump Knurlers: 1 Knurl Required (Included), 3/4" Diam x 1/4" Wide Face, 1/4" Hole Diam, Series KT
Mi Item #11732310
MFR #08680191

Mfr description
08680191 08680191 4"X1/2X1/2 SINGLE KNUR
  • Pivot-head bump knurlers, also known as self-centering knurlers, are designed with a pivoting heads that aligns with the part to be rolled
  • The knurls are mounted between the thrust washers of the holder to ensure a smooth and even rotation
  • Straight wheels are used to create a straight knurl pattern
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Knurl Diameter
    3/4 in
  • Knurl Face Width
    1/4 in
  • Knurl Hole Diameter
    1/4 in
  • Shank Height
    1/2 in
  • Shank Length
    4 in
  • Shank Width
    1/2 in

Details

  • Includes Knurl Wheels
    Yes
  • Knurl Patterns Included
    Straight
  • Knurl Series
    KT
  • Knurler Type
    Pivot-Head
  • Modular
    No
  • Number of Knurls
    1
  • Pattern
    Straight
  • Shank Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)