1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08687246 08687246 5MFD 440V CAPACITORS0
5 Microfarad Motor Capacitor 440 Volts, 2.16" Wide x 1.31" Deep x 2-3/8" High
MI ITEM #
11732333
MFR #
08687246 08687246 5MFD 440V CAPACITORS0
List Price
$9.30
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
Accessories and Parts
Value Collection 08687246 08687246 5MFD 440V CAPACITORS0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08687246 08687246 5MFD 440V CAPACITORS0
5 Microfarad Motor Capacitor 440 Volts, 2.16" Wide x 1.31" Deep x 2-3/8" High
MI ITEM #
11732333
MFR #
08687246 08687246 5MFD 440V CAPACITORS0
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$9.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08687246 08687246 5MFD 440V CAPACITORS0
Specifications
Depth
1.3100 in
Micro Farad
5
PSC Code
6105
Type
Capacitors
Voltage
440
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought