1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08687253 08687253 6MFD 440V CAPACITORS0
6 Microfarad Motor Capacitor 440 Volts, 2.16" Wide x 1.31" Deep x 2-3/8" High
MI ITEM #
11732334
MFR #
08687253 08687253 6MFD 440V CAPACITORS0
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motors
Accessories and Parts
Value Collection 08687253 08687253 6MFD 440V CAPACITORS0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08687253 08687253 6MFD 440V CAPACITORS0
6 Microfarad Motor Capacitor 440 Volts, 2.16" Wide x 1.31" Deep x 2-3/8" High
MI ITEM #
11732334
MFR #
08687253 08687253 6MFD 440V CAPACITORS0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08687253 08687253 6MFD 440V CAPACITORS0
Specifications
Depth
1.3100 in
Micro Farad
6
PSC Code
6105
Type
Capacitors
Voltage
440
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought