1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08687287 08687287 12.5MFD 440V CAPACITOR
12-1/2 Microfarad Motor Capacitor 440 Volts, 2.16" Wide x 1.31" Deep x 3-3/4" High
Mi Item #
11732337
MFR #
08687287 08687287 12.5MFD 440V CAPACITOR
Price
$16.70
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
Accessories and Parts
Value Collection 08687287 08687287 12.5MFD 440V CAPACITOR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08687287 08687287 12.5MFD 440V CAPACITOR
12-1/2 Microfarad Motor Capacitor 440 Volts, 2.16" Wide x 1.31" Deep x 3-3/4" High
Mi Item #
11732337
MFR #
08687287 08687287 12.5MFD 440V CAPACITOR
Mfr description
08687287 08687287 12.5MFD 440V CAPACITOR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.70
/each
Add to Cart
Specifications
Dimensions
Depth
1.3100 in
Details
Micro Farad
12-1/2
PSC Code
6105
Type
Capacitors
Voltage
440
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items