Overview
Mfr description
08695934 08695934 HR 2 - 1/8 - 1/2" REVE
Specifications
- Collet CompJ421, J422
- Max Aluminum Tap Capacity1/2 in
- Max Mild Steel Tap Capacity1/2 in
- Minimum Tap Capacity1/8 in
- PSC Code5136
- Quick ChangeNo
- SeriesHR
- Shank TypeTaper Shank
- Taper SizeJT6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data