Overview
Mfr description
08695942 08695942 HR 3 - 5/16 - 3/4" REV
Specifications
- Collet CompJ441, J445
- Max Aluminum Tap Capacity3/4 in
- Max Mild Steel Tap Capacity3/4 in
- Minimum Tap Capacity5/16 in
- PSC Code5136
- Quick ChangeNo
- SeriesHR
- Shank TypeTaper Shank
- Taper SizeJT3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data