Motion
08704009
#8-32 UNC Hex Socket 82° Flat Cap Screw;316 Stainless Steel, 5/16" Overall Length
MI ITEM #11732402
MFR #08704009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC Hex Socket 82° Flat Cap Screw;316 Stainless Steel, 5/16" Overall Length
MI ITEM #11732402
MFR #08704009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08704009 08704009 8-32X5/16" 316SS FLAT
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    82 Degree Flat
  • Material
    Stainless Steel
  • Thread Size
    M6x1.00 mm
  • Hex Key Size
    3/16in
  • Length Measurement Type
    Overall Length
  • Material Grade
    316
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought