Motion
08780207
5/16" Diam, 3 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 3-13/16" OAL, Bright Finish, High Speed Steel
MI ITEM #11732447
MFR #08780207
List Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, 3 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 3-13/16" OAL, Bright Finish, High Speed Steel
MI ITEM #11732447
MFR #08780207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.83/each for your price

Overview

Mfr description
08780207 08780207 5/16 1 MORSE TAPER SHA
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Type
    Morse Taper
  • Overall Length
    3-13/16 in
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    5/16 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    3/32 in
  • Shank Taper Designation
    1MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought