Motion
08780363
9/16" Diam, 3 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 4-5/16" OAL, Bright Finish, High Speed Steel
MI ITEM #11732453
MFR #08780363
List Price$27.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Diam, 3 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 4-5/16" OAL, Bright Finish, High Speed Steel
MI ITEM #11732453
MFR #08780363

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.08/each for your price

Overview

Mfr description
08780363 08780363 9/16 1 MORSE TAPER SHA
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Type
    Morse Taper
  • Overall Length
    4-5/16 in
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    9/16 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    3/16 in
  • Shank Taper Designation
    1MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought