Motion
08780405
5/8" Diam, 3 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 5-1/8" OAL, Bright Finish, High Speed Steel
Mi Item #11732455
MFR #08780405
Price$30.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam, 3 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 5-1/8" OAL, Bright Finish, High Speed Steel
Mi Item #11732455
MFR #08780405

Mfr description
08780405 08780405 5/8 2 MORSE TAPER SHAN
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.20/each

Specifications

Dimensions

  • Counterbore Diameter
    5/8 in
  • Overall Length
    5-1/8 in
  • Pilot Shank Diameter Comp
    3/16 in

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Shank Taper Designation
    2MT
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)