Motion
08780561
7/8" Diam, 3 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 5-3/8" OAL, Bright Finish, High Speed Steel
MI ITEM #11732460
MFR #08780561
List Price$59.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam, 3 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 5-3/8" OAL, Bright Finish, High Speed Steel
MI ITEM #11732460
MFR #08780561

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.75/each for your price

Overview

Mfr description
08780561 08780561 7/8 2 MORSE TAPER SHAN
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Type
    Morse Taper
  • Overall Length
    5-3/8 in
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    7/8 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    1/4 in
  • Shank Taper Designation
    2MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought