Motion
08781049
1-1/16" Diam, 3 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 6-3/8" OAL, Bright Finish, High Speed Steel
MI ITEM #11732463
MFR #08781049
List Price$81.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Diam, 3 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 6-3/8" OAL, Bright Finish, High Speed Steel
MI ITEM #11732463
MFR #08781049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.95/each for your price

Overview

Mfr description
08781049 08781049 1-1/16" 3 MORSE TAPER
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Type
    Morse Taper
  • Overall Length
    6-3/8 in
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    1-1/16 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    5/16 in
  • Shank Taper Designation
    3MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought