Motion
08781163
1-1/4" Diam, 5 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 6-5/8" OAL, Bright Finish, High Speed Steel
MI ITEM #11732466
MFR #08781163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, 5 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 6-5/8" OAL, Bright Finish, High Speed Steel
MI ITEM #11732466
MFR #08781163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08781163 08781163 1-1/4" 3 MORSE TAPER S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Type
    Morse Taper
  • Overall Length
    6-5/8 in
  • Finish Coating
    Bright
  • Number Of Flutes
    5
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    1-1/4 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    3/8 in
  • Shank Taper Designation
    3MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought