Motion
08781288
1-7/16" Diam, 5 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 7-7/8" OAL, Bright Finish, High Speed Steel
Mi Item #11732469
MFR #08781288
Price$164.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/16" Diam, 5 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 7-7/8" OAL, Bright Finish, High Speed Steel
Mi Item #11732469
MFR #08781288

Mfr description
08781288 08781288 1 7/16 4 MORSE TAPER S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.83/each

Specifications

Dimensions

  • Counterbore Diameter
    1-7/16 in
  • Overall Length
    7-7/8 in
  • Pilot Shank Diameter Comp
    3/8 in

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Finish Coating
    Bright
  • Number Of Flutes
    5
  • Shank Taper Designation
    4MT
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)