Motion
08781445
1-11/16" Diam, 5 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 8-1/8" OAL, Bright Finish, High Speed Steel
MI ITEM #11732473
MFR #08781445
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-11/16" Diam, 5 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore - 8-1/8" OAL, Bright Finish, High Speed Steel
MI ITEM #11732473
MFR #08781445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08781445 08781445 1 11/16 4 MORSE TAPER
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Type
    Morse Taper
  • Overall Length
    8-1/8 in
  • Finish Coating
    Bright
  • Number Of Flutes
    5
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    1-11/16 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    7/16 in
  • Shank Taper Designation
    4MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought