Motion
08784837
39 Piece, 3 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore Set - Bright Finish, High Speed Steel
MI ITEM #11732479
MFR #08784837
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
39 Piece, 3 Flutes, Morse Taper Shank, Interchangeable Pilot Counterbore Set - Bright Finish, High Speed Steel
MI ITEM #11732479
MFR #08784837

Mfr description
08784837 08784837 SET, WITH PILOTS 1/4-1
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Morse tapers refer to a a series of shanks that taper at the end so they can be mounted onto the spindle of a drill press or lathe
  • They can be quickly removed during an operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fastener Size Compatibility
    1/4; 5/16; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8; 15/16; 1 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Number Of Pieces
    39
  • Shank Type
    Morse Taper
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)