Motion
08790123
3/16" Diam, 15/64" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 3" OAL, 2-3/8" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732480
MFR #08790123
List Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam, 15/64" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 3" OAL, 2-3/8" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732480
MFR #08790123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.08/each for your price

Overview

Mfr description
08790123 08790123 3/16 SHORT SER SS COUN
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Diameter
    15/64 in
  • Shank Length
    2-3/8 in
  • Shank Type
    Straight
  • Overall Length
    3 in
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    3/16 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought