Motion
08790164
1/4" Diam, 15/64" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 3-13/16" OAL, 3-1/16" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732484
MFR #08790164
List Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 15/64" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 3-13/16" OAL, 3-1/16" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732484
MFR #08790164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.08/each for your price

Overview

Mfr description
08790164 08790164 1/4 SHORT SER SS COUNT
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Diameter
    15/64 in
  • Shank Length
    3-1/16 in
  • Shank Type
    Straight
  • Overall Length
    3-13/16 in
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    1/4 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought