Motion
08790255
25/64" Diam, 3/8" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4-1/16" OAL, 3-1/16" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732493
MFR #08790255
List Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25/64" Diam, 3/8" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4-1/16" OAL, 3-1/16" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732493
MFR #08790255

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.15/each for your price

Overview

Mfr description
08790255 08790255 25/64 SHORT SER.879 S.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Diameter
    3/8 in
  • Shank Length
    3-1/16 in
  • Shank Type
    Straight
  • Overall Length
    4-1/16 in
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    25/64 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    5/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought