Motion
08790305
15/32" Diam, 7/16" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4-5/16" OAL, 3-1/16" OAL Shank, Bright Finish, High Speed Steel
Mi Item #11732498
MFR #08790305
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/32" Diam, 7/16" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4-5/16" OAL, 3-1/16" OAL Shank, Bright Finish, High Speed Steel
Mi Item #11732498
MFR #08790305

Mfr description
08790305 08790305 15/32 SHORT SER SS COU
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.78/each

Specifications

Dimensions

  • Counterbore Diameter
    15/32 in
  • Overall Length
    4-5/16 in
  • Pilot Shank Diameter Comp
    3/16 in
  • Shank Diameter
    7/16 in
  • Shank Length
    3-1/16 in

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)