Motion
08790347
17/32" Diam, 1/2" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4-5/16" OAL, 3-1/16" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732502
MFR #08790347
List Price$23.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/32" Diam, 1/2" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4-5/16" OAL, 3-1/16" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732502
MFR #08790347

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.65/each for your price

Overview

Mfr description
08790347 08790347 17/32 SHORT SER SS COU
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Diameter
    1/2 in
  • Shank Length
    3-1/16 in
  • Shank Type
    Straight
  • Overall Length
    4-5/16 in
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    17/32 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text