Motion
08790396
39/64" Diam, 1/2" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 5-1/8" OAL, 3-7/8" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732507
MFR #08790396
List Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
39/64" Diam, 1/2" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 5-1/8" OAL, 3-7/8" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732507
MFR #08790396

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.30/each for your price

Overview

Mfr description
08790396 08790396 39/64 SHORT SER.879 S.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Diameter
    1/2 in
  • Shank Length
    3-7/8 in
  • Shank Type
    Straight
  • Overall Length
    5-1/8 in
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    39/64 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought