Motion
08790404
5/8" Diam, 1/2" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 5-1/8" OAL, 3-7/8" OAL Shank, Bright Finish, High Speed Steel
Mi Item #11732508
MFR #08790404
Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam, 1/2" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 5-1/8" OAL, 3-7/8" OAL Shank, Bright Finish, High Speed Steel
Mi Item #11732508
MFR #08790404

Mfr description
08790404 08790404 5/8 SHORT SER SS COUNT
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.30/each

Specifications

Dimensions

  • Counterbore Diameter
    5/8 in
  • Overall Length
    5-1/8 in
  • Pilot Shank Diameter Comp
    3/16 in
  • Shank Diameter
    1/2 in
  • Shank Length
    3-7/8 in

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)