Motion
08791162
1-1/4" Diam, 1" Shank, Diam, 5 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 6-5/8" OAL, 4-5/8" OAL Shank, Bright Finish, High Speed Steel
Mi Item #11732536
MFR #08791162
Price$111.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, 1" Shank, Diam, 5 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 6-5/8" OAL, 4-5/8" OAL Shank, Bright Finish, High Speed Steel
Mi Item #11732536
MFR #08791162

Mfr description
08791162 08791162 1-1/4" SHORT SER SS CO
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.45/each

Specifications

Dimensions

  • Counterbore Diameter
    1-1/4 in
  • Overall Length
    6-5/8 in
  • Pilot Shank Diameter Comp
    3/8 in
  • Shank Diameter
    1 in
  • Shank Length
    4-5/8 in

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Finish Coating
    Bright
  • Number Of Flutes
    5
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)