Motion
08791246
1-3/8" Diam, 1" Shank, Diam, 5 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 6-5/8" OAL, 4-5/8" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732538
MFR #08791246
List Price$119.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Diam, 1" Shank, Diam, 5 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 6-5/8" OAL, 4-5/8" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732538
MFR #08791246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$119.95/each for your price

Overview

Mfr description
08791246 08791246 1-3/8" SHORT SER SS CO
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Diameter
    1 in
  • Shank Length
    4-5/8 in
  • Shank Type
    Straight
  • Overall Length
    6-5/8 in
  • Finish Coating
    Bright
  • Number Of Flutes
    5
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    1-3/8 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought