Motion
08792327
2-1/2" Diam, 1-3/4" Shank, Diam, 5 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 9-7/8" OAL, 7-3/8" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732552
MFR #08792327
List Price$435.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Diam, 1-3/4" Shank, Diam, 5 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 9-7/8" OAL, 7-3/8" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11732552
MFR #08792327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$435.53/each for your price

Overview

Mfr description
08792327 08792327 2 1/2 SHORT SER.879 S.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Diameter
    1-3/4 in
  • Shank Length
    7-3/8 in
  • Shank Type
    Straight
  • Overall Length
    9-7/8 in
  • Finish Coating
    Bright
  • Number Of Flutes
    5
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    2-1/2 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text