Motion
08794018
6 Piece, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore Set - Bright Finish, High Speed Steel
MI ITEM #11732557
MFR #08794018
List Price$141.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore Set - Bright Finish, High Speed Steel
MI ITEM #11732557
MFR #08794018

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$141.08/each for your price

Overview

Mfr description
08794018 08794018 SET, 3/16-1/2 X 16 THS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Number Of Flutes
    3
  • Number Of Pieces
    6
  • Standard Or Oversized Pilot
    Standard
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Block
  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Fastener Size Compatibility
    3/16; 1/4; 5/16; 3/8; 7/16; 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought