Motion
08794026
11 Piece, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore Set - Bright Finish, High Speed Steel
Mi Item #11732558
MFR #08794026
Price$316.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Piece, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore Set - Bright Finish, High Speed Steel
Mi Item #11732558
MFR #08794026

Mfr description
08794026 08794026 SET, 3/16-1/2 X 32 NDS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.25/each

Specifications

Dimensions

  • Fastener Size Compatibility
    3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 13/32; 7/16; 15/32; 1/2 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Number Of Pieces
    11
  • Shank Type
    Straight
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)