Motion
08794034
7 Piece, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore Set - Bright Finish, High Speed Steel
MI ITEM #11732559
MFR #08794034
List Price$250.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore Set - Bright Finish, High Speed Steel
MI ITEM #11732559
MFR #08794034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$250.08/each for your price

Overview

Mfr description
08794034 08794034 SET, 1/4-1 IN.X 8 THS.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Number Of Flutes
    3
  • Number Of Pieces
    7
  • Standard Or Oversized Pilot
    Standard
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Block
  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Fastener Size Compatibility
    1/4; 3/8; 1/2; 5/8; 3/4; 7/8; 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought