Motion
08794844
39 Piece, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore Set - Bright Finish, High Speed Steel
Mi Item #11732560
MFR #08794844
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
39 Piece, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore Set - Bright Finish, High Speed Steel
Mi Item #11732560
MFR #08794844

Mfr description
08794844 08794844 SET, 1/4-1 IN. W/PILOT
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fastener Size Compatibility
    1/4; 5/16; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8; 15/16; 1 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Number Of Pieces
    39
  • Shank Type
    Straight
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)