Motion
08815177
17/64" Diam, 17/64" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 3-13/16" OAL, 3-1/16" OAL Shank, Bright Finish, Cobalt
MI ITEM #11732567
MFR #08815177
List Price$25.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/64" Diam, 17/64" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 3-13/16" OAL, 3-1/16" OAL Shank, Bright Finish, Cobalt
MI ITEM #11732567
MFR #08815177

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.65/each for your price

Overview

Mfr description
08815177 08815177 17/64 COBALT SHORT SER
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Shank Diameter
    17/64 in
  • Shank Length
    3-1/16 in
  • Shank Type
    Straight
  • Overall Length
    3-13/16 in
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    17/64 in
  • Counterbore Material
    Cobalt
  • Pilot Shank Diameter Comp
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought