Motion
08815243
3/8" Diam, 5/16" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4-1/16" OAL, 3-1/16" OAL Shank, Bright Finish, Cobalt
Mi Item #11732574
MFR #08815243
Price$28.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, 5/16" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4-1/16" OAL, 3-1/16" OAL Shank, Bright Finish, Cobalt
Mi Item #11732574
MFR #08815243

Mfr description
08815243 08815243 3/8 COBALT SHORT SER 8
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.73/each

Specifications

Dimensions

  • Counterbore Diameter
    3/8 in
  • Overall Length
    4-1/16 in
  • Pilot Shank Diameter Comp
    5/32 in
  • Shank Diameter
    5/16 in
  • Shank Length
    3-1/16 in

Details

  • Aircraft Style
    No
  • Counterbore Material
    Cobalt
  • Cutting Direction
    Forward
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)