Motion
08816043
1-1/16" Diam, 3/4" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 6-3/8" OAL, 4-5/8" OAL Shank, Bright Finish, Cobalt
MI ITEM #11732597
MFR #08816043
List Price$68.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Diam, 3/4" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 6-3/8" OAL, 4-5/8" OAL Shank, Bright Finish, Cobalt
MI ITEM #11732597
MFR #08816043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.03/each for your price

Overview

Mfr description
08816043 08816043 1 1/16 COBALT SHORT SE
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Shank Diameter
    3/4 in
  • Shank Length
    4-5/8 in
  • Shank Type
    Straight
  • Overall Length
    6-3/8 in
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    1-1/16 in
  • Counterbore Material
    Cobalt
  • Pilot Shank Diameter Comp
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text