Motion
08816241
1-3/8" Diam, 1" Shank, Diam, 5 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 6-5/8" OAL, 4-5/8" OAL Shank, Bright Finish, Cobalt
Mi Item #11732602
MFR #08816241
Price$112.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Diam, 1" Shank, Diam, 5 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 6-5/8" OAL, 4-5/8" OAL Shank, Bright Finish, Cobalt
Mi Item #11732602
MFR #08816241

Mfr description
08816241 08816241 1 3/8 COBALT SHORT SER
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.05/each

Specifications

Dimensions

  • Counterbore Diameter
    1-3/8 in
  • Overall Length
    6-5/8 in
  • Pilot Shank Diameter Comp
    3/8 in
  • Shank Diameter
    1 in
  • Shank Length
    4-5/8 in

Details

  • Aircraft Style
    No
  • Counterbore Material
    Cobalt
  • Cutting Direction
    Forward
  • Finish Coating
    Bright
  • Number Of Flutes
    5
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)