Motion
08816563
1-7/8" Diam, 1-1/2" Shank, Diam, 5 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 8-1/8" OAL, 5-7/8" OAL Shank, Bright Finish, Cobalt
MI ITEM #11732607
MFR #08816563
List Price$164.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Diam, 1-1/2" Shank, Diam, 5 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 8-1/8" OAL, 5-7/8" OAL Shank, Bright Finish, Cobalt
MI ITEM #11732607
MFR #08816563

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$164.45/each for your price

Overview

Mfr description
08816563 08816563 1 7/8 COBALT SHORT SER
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Shank Diameter
    1-1/2 in
  • Shank Length
    5-7/8 in
  • Shank Type
    Straight
  • Overall Length
    8-1/8 in
  • Finish Coating
    Bright
  • Number Of Flutes
    5
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    1-7/8 in
  • Counterbore Material
    Cobalt
  • Pilot Shank Diameter Comp
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text