Motion
08817009
2" Diam, 1-1/2" Shank, Diam, 5 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 8-3/8" OAL, 5-7/8" OAL Shank, Bright Finish, Cobalt
Mi Item #11732608
MFR #08817009
Price$189.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam, 1-1/2" Shank, Diam, 5 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 8-3/8" OAL, 5-7/8" OAL Shank, Bright Finish, Cobalt
Mi Item #11732608
MFR #08817009

Mfr description
08817009 08817009 2" COBALT SHORT SER 87
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.68/each

Specifications

Dimensions

  • Counterbore Diameter
    2 in
  • Overall Length
    8-3/8 in
  • Pilot Shank Diameter Comp
    1/2 in
  • Shank Diameter
    1-1/2 in
  • Shank Length
    5-7/8 in

Details

  • Aircraft Style
    No
  • Counterbore Material
    Cobalt
  • Cutting Direction
    Forward
  • Finish Coating
    Bright
  • Number Of Flutes
    5
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)