Motion
08830200
5/16" Diam, 19/64" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4" OAL, Bright Finish, High Speed Steel, Aircraft Style
MI ITEM #11732611
MFR #08830200
List Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, 19/64" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4" OAL, Bright Finish, High Speed Steel, Aircraft Style
MI ITEM #11732611
MFR #08830200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.63/each for your price

Overview

Mfr description
08830200 08830200 5/16 HS SS 3/32 HOLE 8
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Diameter
    19/64 in
  • Shank Type
    Straight
  • Overall Length
    4 in
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Cutting Direction
    Forward
  • Aircraft Style
    Yes
  • Counterbore Diameter
    5/16 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought