Motion
08830283
7/16" Diam, 5/16" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4" OAL, Bright Finish, High Speed Steel, Aircraft Style
MI ITEM #11732615
MFR #08830283
List Price$21.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Diam, 5/16" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4" OAL, Bright Finish, High Speed Steel, Aircraft Style
MI ITEM #11732615
MFR #08830283

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.58/each for your price

Overview

Mfr description
08830283 08830283 7/16 HS SS 1/8 HOLE 88
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Diameter
    5/16 in
  • Shank Type
    Straight
  • Overall Length
    4 in
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Cutting Direction
    Forward
  • Aircraft Style
    Yes
  • Counterbore Diameter
    7/16 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text