Motion
08830341
17/32" Diam, 1/2" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4-1/4" OAL, Bright Finish, High Speed Steel, Aircraft Style
Mi Item #11732618
MFR #08830341
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/32" Diam, 1/2" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4-1/4" OAL, Bright Finish, High Speed Steel, Aircraft Style
Mi Item #11732618
MFR #08830341

Mfr description
08830341 08830341 17/32 HS SS 1/8 HOLE 8
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Counterbore Diameter
    17/32 in
  • Overall Length
    4-1/4 in
  • Pilot Shank Diameter Comp
    1/8 in
  • Shank Diameter
    1/2 in

Details

  • Aircraft Style
    Yes
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)