Motion
08830366
9/16" Diam, 1/2" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4-1/4" OAL, Bright Finish, High Speed Steel, Aircraft Style
Mi Item #11732619
MFR #08830366
Price$35.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Diam, 1/2" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 4-1/4" OAL, Bright Finish, High Speed Steel, Aircraft Style
Mi Item #11732619
MFR #08830366

Mfr description
08830366 08830366 9/16 HS SS 1/8 HOLE 88
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.53/each

Specifications

Dimensions

  • Counterbore Diameter
    9/16 in
  • Overall Length
    4-1/4 in
  • Pilot Shank Diameter Comp
    1/8 in
  • Shank Diameter
    1/2 in

Details

  • Aircraft Style
    Yes
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)