Specifications
Dimensions
- Counterbore Diameter1-1/8 in
- Overall Length5-1/2 in
- Pilot Shank Diameter Comp3/16 in
- Shank Diameter1/2 in
Details
- Aircraft StyleYes
- Counterbore MaterialHigh Speed Steel
- Cutting DirectionForward
- Finish CoatingBright
- Number Of Flutes4
- Shank TypeStraight
Overview
Mfr description
08831083 08831083 1 1/8 HS SS 3/16 HOLE
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.