Motion
08832107
3/4" FIP Inlet, 3/4" FIP Outlet, Corrugated Copper Water Heater Supply Line Use with Water Heaters
Mi Item #11732639
MFR #08832107
Price$36.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" FIP Inlet, 3/4" FIP Outlet, Corrugated Copper Water Heater Supply Line Use with Water Heaters
Mi Item #11732639
MFR #08832107

Mfr description
08832107 08832107 3/4"FIP X18"DUAL SLEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.95/each

Specifications

Dimensions

  • Inlet Size
    3/4
  • Length
    18 in
  • Outlet Size
    3/4

Details

  • For Use With
    Water Heater
  • Inlet Type
    FIP
  • Material
    Corrugated Copper
  • Maximum Working Pressure
    100 psi
  • Outlet Type
    FIP
  • Type
    Water Heater Supply Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)