Motion
08832115
3/4" FIP Inlet, 3/4" FIP Outlet, Corrugated Copper Water Heater Supply Line Use with Water Heaters
MI ITEM #11732640
MFR #08832115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" FIP Inlet, 3/4" FIP Outlet, Corrugated Copper Water Heater Supply Line Use with Water Heaters
MI ITEM #11732640
MFR #08832115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08832115 08832115 3/4"FIP X24"DUAL SLEVE

Specifications

  • Inlet size
    3/4
  • Inlet Type
    FIP
  • Maximum Working Pressure
    100 psi
  • Outlet Size
    3/4
  • Outlet Type
    FIP
  • For Use With
    Water Heater
  • Length
    24 in
  • Material
    Corrugated Copper
  • Type
    Water Heater Supply Line

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text